Magnetic Core & Coil Ballast, 400 Watt

Item #: 0117900

Cat #: M400SUPER5KIT

UPC: 046135473388

Company wide:
0 in stock
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, 400 Watt, 120-277/480 Volt, Lamp Type: M400, ANSI Code: M59, Note: 5-Tap

Overview

Magnetic Core & Coil Ballast, Metal Halide, 400 Watt, 120-277/480 Volt, Lamp Type: M400, ANSI Code: M59, Note: 5-Tap

SYLVANIA STANDARD METALARC lamps are offered in a range of wattages from 175 to 1500 watts. This family of lamps allows for design flexibility with multiple light source solutions to choose from. Lamps with universal operating position allow for a wider range of applications. In addition, METALARC lamps have significantly higher efficacy than mercury vapor or incandescent and considerably better CRI than mercury vapor and high pressure sodium. Wattages lower than 175W are also available as METALARC PRO-TECH® lamps for use in open fixtures.

Also known as: 046135473388, M400SUPER5KIT, SYLM400SUPER5KIT

Specifications

Volts AC: 480, 120, 277, 240, 208
Wattage: 400
ANSI Code: M59
Type: Probe Start
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
ANSI Code: M59
Light Technology: HID
Wattage: 400
Type: Probe Start