Ring Terminal, 6 AWG

Item #: 0117889

Cat #: 44140-B10

UPC: 783669441581

$ 29.45 EA
Company wide:
0 in stock
Ring Terminal, Conductor Size 6, #10 Bolt Size, Pack of 10

Overview

Ring Terminal, Conductor Size 6, #10 Bolt Size, Pack of 10
Also known as: 783669441581, 44140-B10, ILS44140B10

Features & Benefits

  • Ring tongue provides secure termination that cannot be removedunless the mounting screw is removed
  • Brazed barrel will not split open when crimped preventing wire pull out
  • Insulated connectors are color coded for easy conductor range identification
  • Vinyl insulation option provides corrosion resistance and strain relief

Specifications

Material: Copper Alloy
Standards: California Proposition 65
Allowable Gauge Range: 6
Material: Copper Alloy
Allowable Gauge Range: 6
Standards: California Proposition 65