7A, 1P, 277/480VAC, 48VDC, 10 kAIC, C-Curve, UL 1077

Item #: 0117874

Cat #: FAZ-C7/1-RT-SP

UPC: 015081637144

$ 69.49 EA
Company wide:
0 in stock
Documents & Guides
7 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480VAC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.

Overview

7 Amp, 1-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480VAC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 1077.
Also known as: 015081637144, FAZ-C7/1-RT-SP, CUTFAZC71RTSP

Specifications

Amps: 7
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Family / Style: FAZ-RT
Interrupt Rating AC: 10 kA
Amps: 7
Volts AC: 277, 480Y
Poles: 1
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA