Insulating Plug

Item #: 0117854
Cat #: DIP635C
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Insulating Plug, Copper, 35kV

Overview

Insulating Plug, Copper, 35kV
The 600 A 35 kV Insulating Plug from Cooper Power Systems performs circuit testing without disturbing the bolted connection. The one-inch hex head allows easy assembly to the connector and mating apparatus. Semiconducting peroxide cured EPDM Rubber Cap fits over the test point for a waterproof seal and deadfront shielding.
Also known as: DIP635C, CPSDIP635C

Specifications

Volts AC: 35000
Material: Copper
Volts AC: 35000
Material: Copper

Customer Reviews

No reviews for this product
(0)