ETN 4543PMURF UNIPAK, Low Voltage F

Item #: 0117845

Cat #: 4543PMURF

UPC: 782116058792

$ 1130.06 EA
Company wide:
0 in stock
Documents & Guides
CUT 4543PMURF UNIPAK LOW VOL

Overview

CUT 4543PMURF UNIPAK LOW VOL
Also known as: 782116058792, 4543PMURF, CUT4543PMURF

Specifications

Phase: 3
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 54
Size: 45 Kvar
Phase: 3
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 45 Kvar
Volts AC: 480
Amps: 54