Modular Industrial Package, 31x79"

Item #: 0117785

Cat #: PP2088

UPC: 783510142223

Call for price
Company wide:
0 in stock
Documents & Guides
ProLine Industrial Packages, NEMA Type 12, Material: Steel, Dimensions: 78.74" x 31.5" x 31.5"

Overview

ProLine Industrial Packages, NEMA Type 12, Material: Steel, Dimensions: 78.74" x 31.5" x 31.5"
Also known as: 783510142223, PP2088, HOFPP2088

Specifications

Material: Steel
Width: 31.500 in
Depth: 31.500 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 31.500 in
IP/NEMA Rating: NEMA 12
Width: 31.500 in
Height: 78.740 in