6.3 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Item #: 0117737

Cat #: S505-6.3-R

UPC: 051712643573

$ 4.68 EA
Company wide:
0 in stock
Documents & Guides
6.3 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS

Overview

6.3 Amp Time-Delay Ceramic Fuse, 5mm x 20mm, 250V, RoHS
Also known as: 051712643573, S505-6.3-R, BUSS5056.3R

Specifications

Material: Ceramic
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge
Amps: 6.300
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Length: 20 mm
Volts AC: 250
Amps: 6.300
Diameter: 5 mm
Speed: Time Delay
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA