Base Spacer, 5" x 2", Non-Metallic

Item #: 0117661

Cat #: 5335976

UPC: 088700538740

Company wide:
15 in stock

Overview

Base Spacer, 5 Inch x 2 Inch, Non-Metallic
Also known as: 088700538740, 5335976, CTX5335976

Specifications

Diameter: 5 in, 2 in
Diameter: 5 in, 2 in