Base for Modular Enclosures

Item #: 0117631

Cat #: RVJB1412HWPL2

UPC: 783510159221

Company wide:
0 in stock
Raised Hinged Latch Window Cover Enclosure, Bulletin Hj (Fiberglass Hoffman J Series), Size/Dims: 15.32x13.30x8.19, Material/Finish: Fiberglass

Overview

Raised Hinged Latch Window Cover Enclosure, Bulletin Hj (Fiberglass Hoffman J Series), Size/Dims: 15.32x13.30x8.19, Material/Finish: Fiberglass

RVJB enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510159221, RVJB1412HWPL2, HOFRHJB1412HWPL2LG

Specifications

Color: Light Gray
Material: Fiberglass
Height: 15.320 in
Depth: 6.600 in
Finish: Smooth Matte
Width: 13.320 in
Standards: Build America Buy America Compliant
Color: Light Gray
Height: 15.320 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Material: Fiberglass
Depth: 6.600 in
Width: 13.320 in