1
more

Wireless Remote Control, 2 Button, Text, Pico, White
Item #: 0117578
Cat #: PJ2-2B-GWH-L01
UPC: 784276067287
$ 28.19 EA
Company wide:
536
in stock
Lutron 2-Button Pico Smart Remote Control for Caseta Wireless Switch, White
Overview
Lutron 2-Button Pico Smart Remote Control for Caseta Wireless Switch, White
It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.
Also known as: 784276067287, PJ2-2B-GWH-L01, LUTPJ22BGWHL01
Features & Benefits
- This handy wireless remote controls Caseta in wall smart switches from anywhere within the home
- Use as handheld remote, mount on a tabletop pedestal (L-PED1 WH) or attach to the wall with a bracket (PICO WBX ADAPT)
- Turn on and off multiple lights with the touch of a button
- Works as a switch where you need one most; fits within a standard wall plate (CW 1 WH) and mounts to any surface (use PICO-WBX-ADAPT) without cutting holes or running wire
- Remote has 10 year battery life (battery included)
- Uses Lutron's proprietary and highly reliable Clear Connect RF Technology that ensures seamless communication between your Caseta products
- The Pico smart remote control is a convenient way to control Lutron Caseta Wireless dimmers. With the 2-button Pico you can turn lights on or off from anywhere in the room. You can use the Pico as a handheld remote, mount it on a wall or mount it on a tabletop pedestal. You can also use the Pico remote control to turn on the lights from the safety of your car as you arrive home.
- Flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. Battery-operated control requires no external power or communication wiring. Provides control for CasΘta Wireless controls, Energi Savr Node, Quantum, and myRoom systems via a QS sensor module, Maestro Wireless and PowPak module Vive systems, GRAFIK Eye QS, Homeworks, and Maestro Wireless, wireless systems, PowPak modules, RadioRA 2 systems, Serena RF remote control sh
Specifications
| Color: | White |
| Mounting: | Knuckle |
| Color: | White |
| Mounting: | Knuckle |