Shallow Strut w/ Slottel Holes, 13/16" x 1-5/8" x 20', Steel

Item #: 0117569

Cat #: B54SH-240GLV

UPC: 781011257354

Company wide:
500 in stock
Documents & Guides
Shallow Strut w/ Slottel Holes, 13/16" x 1-5/8" x 20', 14 Gauge Galvanized Steel, 9/16" x 1-1/8" Slotted Holes

Overview

Shallow Strut w/ Slottel Holes, 13/16" x 1-5/8" x 20', 14 Gauge Galvanized Steel, 9/16" x 1-1/8" Slotted Holes

Strut is the original metal framing system featuring a unique weldless connection. It eliminates welding and drilling, and is easily adjustable and reusable, for infinite configurations.

Also known as: 781011257354, B54SH-240GLV, BLIB54SH240GLV

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Width: 1-5/8 in