Speed Link SLK With Hook

Item #: 0117554

Cat #: SLK2L7

UPC: 782856801702

Company wide:
0 in stock
Documents & Guides
Speed Link SLK With Hook, Wire Rope Length 22.9 Feet, 2 mm Rope Diameter, Includes Wire, Locking Device, and Pre-Assembled Hook End Fitting, Steel/Electro-Galvanized

Overview

Speed Link SLK With Hook, Wire Rope Length 22.9 Feet, 2 mm Rope Diameter, Includes Wire, Locking Device, and Pre-Assembled Hook End Fitting, Steel/Electro-Galvanized

Versatile overhead support solution that is easy to adjust and installs quickly to various structural beams, joists, and various CADDY fasteners.

Also known as: 782856801702, SLK2L7, CDYSLK2L7

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Easy to remove for applications requiring maintenance
  • Spring latch helps provide secure connection
  • Insert cable through hole and use bottom side of hook as an end stop
  • Also available in Y-hook configuration

Specifications

Diameter: 2 mm
Length: 22 ft
Material: Steel
Diameter: 2 mm
Material: Steel
Length: 22 ft