
3/4 In Type Ch Solar Power Center Meter Breaker
Item #: 0117501
Cat #: CMBE3242PV200BF
UPC: 786685690292
$ 809.00 EA
Company wide:
0
in stock
Documents & Guides
Type Ch Solar Power Center Meter Breaker, Ch Solar-ready, Csr Main Breaker, Sideby Side, 200a, 120/240v, 70 Max Pv Input, 32 Spaces, 42 Circuits, 22 Kaic, Flushmtg, Nema 3r Galvanized Steel Enclosure, Box Size 7, Cu 225a Bus, Ug Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Overview
Type Ch Solar Power Center Meter Breaker, Ch Solar-ready, Csr Main Breaker, Sideby Side, 200a, 120/240v, 70 Max Pv Input, 32 Spaces, 42 Circuits, 22 Kaic, Flushmtg, Nema 3r Galvanized Steel Enclosure, Box Size 7, Cu 225a Bus, Ug Feed, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 786685690292, CMBE3242PV200BF, CUTCMBE3242PV200BF
Specifications
| Spaces: | 32 |
| Material: | Copper |
| Sockets: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Spaces: | 32 |
| Sockets: | 1 |
| Material: | Copper |
| IP/NEMA Rating: | NEMA 3R |