ABB MPEP4-10R ESTOP 40MM PULL RELEA

Item #: 0117493

Cat #: MPEP4-10R

UPC: 320500372644

$ 53.19 EA
Company wide:
12 in stock
Documents & Guides
Modular, non-illuminated pull release operator with red 40mm knob

Overview

Modular, non-illuminated pull release operator with red 40mm knob

The most efficient solution available, reducing installation time and cost. The compact range have the highest level of dust and water resistance on the market.

Also known as: 320500372644, MPEP4-10R, ABBMPEP410R

Specifications

Color: Red
Family / Style: Modular
Type: Push Pull
Color: Red
Type: Push Pull
Family / Style: Modular