LUT XPS12-FT 12 RELAY FEED THROUGH

Item #: 0117461

Cat #: XPS12-FT

UPC: 027557180627

Company wide:
0 in stock
Documents & Guides
LUTRON XPS12-FT

Overview

LUTRON XPS12-FT

Softswitch 128 Switching System Power Panel, 12 relay feed through, 120V/277V/16A

Also known as: 027557180627, XPS12-FT, LUTXPS12FT

Specifications

Mounting: Device
Color: Black
Poles: 1
Type: Relay Panel
Mounting: Device
Poles: 1
Color: Black
Type: Relay Panel