1 .50" (38.1mm) Panwrap, Black, 50 ft. (

Item #: 0117456

Cat #: PW150F-L20

UPC: 074983344802

$ 376.55 EA
Company wide:
0 in stock
Pan-Wrap™ split harness wrap, 1.5" (38.1mm), 50 ft. (15.2m) per reel, polyethylene, black.

Overview

Pan-Wrap™ split harness wrap, 1.5" (38.1mm), 50 ft. (15.2m) per reel, polyethylene, black.

Pan-Wrap™ split harness wrap, 1.5" (38.1mm), 50 ft. (15.2m) per reel, polyethylene, black.

Also known as: 074983344802, PW150F-L20, PDTPW150FL20

Specifications

Color: Black
Diameter: 1.500 in
Material: Polyethylene
Length: 50 ft
Color: Black
Material: Polyethylene
Diameter: 1.500 in
Length: 50 ft