2" x 16" SCALING CHISEL SDS MAX SHANK

Item #: 0117432

Cat #: DWA5854

UPC: 885911284257

Company wide:
0 in stock
Documents & Guides
No Documents Available
With a high-impact, dual-steel design, DEWALT HIGH IMPACT STEEL™ SDS Max Chisels & Demolition Steel deliver optimum performance for chipping and light demolition applications. A rugged, shock-resistant shaft helps to prevent breakage. A wear-resistant tip delivers extreme durability.

Overview

With a high-impact, dual-steel design, DEWALT HIGH IMPACT STEEL™ SDS Max Chisels & Demolition Steel deliver optimum performance for chipping and light demolition applications. A rugged, shock-resistant shaft helps to prevent breakage. A wear-resistant tip delivers extreme durability.

DEWALT DWA5854 2 In. x 16 In. Scaling chisel: the dual steel design is high impact and shock resistant. This chisel features a high durability, wear resistant tip increase durability and reduces down time and a high durability, shock resistant shaft prevents breakage to increase productivity. The scaling chisel (wide chisel) is used for removing tile, concrete splatter and other excess material.

Also known as: 885911284257, DWA5854, DEWDWA5854

Specifications

No Specifications Available