Shearbolt Connector

Item #: 0117417

Cat #: CDT630SB150

UPC:

Company wide:
0 in stock
Shear Bolt Connector. Conductor Size: 1/0, 2/0, 3/0, 4/0, 250, 350(Compact), 1/0, 2/0, 3/0, 4/0, 250(Compressed), 1/0, 2/0, 3/0, 4/0, 250(Concentric).

Overview

Shear Bolt Connector. Conductor Size: 1/0, 2/0, 3/0, 4/0, 250, 350(Compact), 1/0, 2/0, 3/0, 4/0, 250(Compressed), 1/0, 2/0, 3/0, 4/0, 250(Concentric).

Eaton terminates high-voltage underground cable to transformers, switches, switchgear and other apparatus with its Cooper Power™ series 600 A 15 kV Class BT-TAP™ deadbreak connector. It is designed for use with unthreaded connectors, to easily retrofit existing 600 A BOL-T™ installations or in new installations where a 200 A interface is required and where the system will not need to be frequently operated. If the system will be frequently operated to sectionalize or to achieve a visable break or ground, Eaton recommends its Cooper Power series T-OP™ II Connector System. (See catalog section CA650017EN.) The BT-TAP deadbreak connector is fully shielded, submersible and meets the requirements of IEEE Std 386™-2006 standard –– “Separable Insulated Connector Systems”. The 200 A, three-phase rated loadbreak interface provides a means for obtaining a direct conductor test, visible ground and provides a convenient location for an Eaton's Cooper Power series M.O.V.E. arrester or grounding elbow. Eaton offers an optional capacitive test point similar to test points on its Cooper Power series 200 A elbow connectors. This allows use of Eaton's Cooper Power series Type “TPR” faulted circuit indicators, and provides a hotstick operable means of determining circuit condition when used with high impedance voltage sensing devices designed for test points. BT-TAP connectors are designed for use on solid dielectric cable (XLPE or EPR) with extruded semi-conductive shields and concentric neutral, with or without a jacket. Installation on jacketed concentric neutral cable may require additional sealing material. Cold shrinkable adapters are available for tape shield, linear corrugated, unishield, and drain wire cables for use with deadbreak connectors.

Also known as: CDT630SB150, CPSCDT630SB150

Specifications

Type: Shear Bolt, Connector
Type: Shear Bolt, Connector