SELECTONE 24VAC/DC

Item #: 0117412

Cat #: 302X-024

UPC: 782979201007

$ 5528.05 EA
Company wide:
0 in stock
FS 302X-024 SELECTONE 24VAC/DC

Overview

FS 302X-024 SELECTONE 24VAC/DC
Also known as: 782979201007, 302X-024, FED302X024

Specifications

Material: Die Cast Aluminum
Mounting: Surface
Color: Gray
Material: Die Cast Aluminum
Color: Gray
Mounting: Surface