22 AWG, MTW Copper, Blue

Item #: 0117359

Cat #: 22MTWSTRBLUX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
WIRE 22 AWG MTW COPPER BLUE

Overview

WIRE 22 AWG MTW COPPER BLUE
Also known as: 22MTWSTRBLUX500

Specifications

Color: Blue
Material: Copper
Volts AC: 600
Stranding: Stranded
Color: Blue
Volts AC: 600
Material: Copper
Stranding: Stranded