Compression Coupling, Diameter 2", Raintight, Steel/Zinc

Item #: 0117352

Cat #: 2ESRTCP

UPC: 687855876273

$ 14.20 EA
Company wide:
0 in stock
Documents & Guides
Compression Coupling, Diameter 2 Inch, Raintight, Concrete-Tight Steel With Zinc Finish, For Use With EMT Conduit

Overview

Compression Coupling, Diameter 2 Inch, Raintight, Concrete-Tight Steel With Zinc Finish, For Use With EMT Conduit

Appleton and O-Z/Gedney offer ETP raintight 6000NSR Series steel EMT compression couplings. They are used to ground and secure EMT raceway sections together in wet locations.

Also known as: 687855876273, 2ESRTCP, Threaded coupling

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 2 in
Insulation: Non-Insulated