Compression Coupling, Diameter 1", Raintight, Steel/Zinc

Item #: 0117347

Cat #: 6100GSR

UPC: 687855876594

$ 5.09 EA
Company wide:
541 in stock
Documents & Guides
Compression Coupling, Diameter 1 Inch, Raintight, Concrete-Tight Steel With Zinc Finish, For Use With EMT Conduit

Overview

Compression Coupling, Diameter 1 Inch, Raintight, Concrete-Tight Steel With Zinc Finish, For Use With EMT Conduit

Appleton and O-Z/Gedney offer ETP raintight 6000GSR Series steel EMT compression couplings. They are used to ground and secure EMT raceway sections together in wet locations.

Also known as: 687855876594, 6100GSR, 1ESRTCP

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Insulation: Non-Insulated
Diameter: 1 in
Finish: Zinc
Material: Steel
Insulation: Non-Insulated