EMT Compression Connector, Insulated, 2", Raintight, Steel

Item #: 0117343

Cat #: 2ESIRTCN

UPC: 687855876419

$ 9.12 EA
Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, Insulated, 2 Inch, Raintight, Steel

Overview

EMT Compression Connector, Insulated, 2 Inch, Raintight, Steel
Also known as: 687855876419, 2ESIRTCN

Specifications

Material: Steel
Diameter: 2 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 2 in