EMT Compression Connector, Insulated, Raintight, 1", Steel/Zinc

Item #: 0117336

Cat #: 7100GSRT

UPC: 687855876822

$ 4.70 EA
Company wide:
61 in stock
Documents & Guides
EMT Compression Connector, Insulated, Raintight, Size: 1 Inch, Material/Finish: Steel/Zinc

Overview

EMT Compression Connector, Insulated, Raintight, Size: 1 Inch, Material/Finish: Steel/Zinc

Appleton™ and O-Z/Gedney™ offer ETP™ raintight 7000GSR Series steel EMT compression connectors. They are used to ground and secure EMT raceways to boxes and enclosures in wet conditions. The 7000GSR Series have a male NPS threaded hub and are available with or without an insulated throat.

Also known as: 687855876822, 7100GSRT, 1ESIRTCN

Specifications

Diameter: 1 in
Material: Steel
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated
Material: Steel