1
more

C440 (9-45A) SZ 1 FVR STARTER 120VAC STD
Item #: 0117255
Cat #: AN59DN0A5E045
UPC: 786685413846
$ 1750.31 EA
Company wide:
0
in stock
Documents & Guides
Eaton Freedom NEMA motor control starter,NEMA reversing Freedom Series starter,With C440 EOLR Std Feature set,SEL Reset,SEL Class (10A,10,20,30),120V/60 Hz or 110V/50 Hz coil voltage,Horizontal mount,27A,9-45A fla range,Size 1
Overview
Eaton Freedom NEMA motor control starter,NEMA reversing Freedom Series starter,With C440 EOLR Std Feature set,SEL Reset,SEL Class (10A,10,20,30),120V/60 Hz or 110V/50 Hz coil voltage,Horizontal mount,27A,9-45A fla range,Size 1
Fill
Also known as: 786685413846, AN59DN0A5E045, CUTAN59DN0A5E045
Specifications
| Family / Style: | Freedom |
| Size: | 1 |
| Type: | Open |
| Family / Style: | Freedom |
| Type: | Open |
| Size: | 1 |