LED Roadway Type Lamp, 78W, 480V, Gray

Item #: 0117239

Cat #: RWLED4T78RG/480

UPC: 019813113227

Company wide:
0 in stock
Documents & Guides
LED Roadway Type Lamp, 78W, 480V, Gray

Overview

LED Roadway Type Lamp, 78W, 480V, Gray

Ideal for parking areas and for intersections 78W High-Performance LED. Replaces 250W metal halide roadway fixtures. 27 year lifespan dramatically reduces maintenance and re-lamping costs. Precision optics deliver maximum downward street side lumens with uniformity and minimal glare. Compatible with standard roadway arms. Universal adaptors for 1", 1 1/4", 1 1/2" and 2" OD pipe included. Industry-leading 5G vibration rating per ANSI C136.31. Easy-access electrical compartment makes wiring fast a

Also known as: 019813113227, RWLED4T78RG/480, RABRWLED4T78RG480

Specifications

Color: Gray
Color: Gray