18 AWG TFN, Tan, 2500'

Item #: 0117121

Cat #: 18TFNSOLTANX2500

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Tan, 2500' Reel.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Tan, 2500' Reel.
Also known as: 18TFNSOLTANX2500

Specifications

Gauge: 18 AWG
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Color: Tan
Jacket: Nylon
Stranding: Solid
Gauge: 18 AWG
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 2500 ft
Volts AC: 600
Color: Tan
Stranding: Solid