Marker Tag, 304 SS, Circle, 1 Hole, 1.50

Item #: 0117116

Cat #: MT150D-Q

UPC: 074983336210

$ 2.62 EA
Company wide:
0 in stock
Documents & Guides
Marker tag, 1.50" circular, 304 Stainless Steel.

Overview

Marker tag, 1.50" circular, 304 Stainless Steel.
Also known as: 074983336210, MT150D-Q, PDTMT150DQ

Specifications

Color: Natural
Material: Stainless Steel
Color: Natural
Material: Stainless Steel