3" Aluminum Conduit Locknut

Item #: 0117052

Cat #: 3ALN

UPC:

Company wide:
0 in stock
Documents & Guides
3" Aluminum Conduit Locknut

Overview

3" Aluminum Conduit Locknut
Also known as: 3ALN

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum