Center-Mount Steel Shelves

Item #: 0117032

Cat #: ECMS1918

UPC: 783510132729

$ 140.88 EA
Company wide:
0 in stock
Center-Mount Steel Shelves, Material: Steel, Dimensions: 3.5" x 19 x 18

Overview

Center-Mount Steel Shelves, Material: Steel, Dimensions: 3.5" x 19 x 18

The Center-Mount Steel Shelves mount to the front of an open-frame rack. These convenvient shelves are ideal for supporting monitors or computers. They are designed to evenly distribute load across the rack, causing less stress and strain on the rack itself. Please note the load rating is 100 lb. (45.4 kg)

Also known as: 783510132729, ECMS1918, HOFECMS1918

Specifications

Depth: 18 in
Width: 19 in
Height: 3.500 in
Finish: Powder Coated
Color: Jet Black
Weight: 8.180 lb
Depth: 18 in
Height: 3.500 in
Color: Jet Black
Width: 19 in
Finish: Powder Coated
Weight: 8.180 lb