TPI E2903024HAW 375W 120V 24" Bsbd

Item #: 0116991

Cat #: E2903024HAW

UPC: 686334101226

$ 83.59 EA
Company wide:
0 in stock
Documents & Guides
MARKEL E2903-24HAW 24" 120 V

Overview

MARKEL E2903-24HAW 24" 120 V
Also known as: 686334101226, E2903024HAW, TPIE2903024HAW

Specifications

Wattage: 375
Volts AC: 120
Length: 24 in
Color: White
Mounting: Wall
Standards: California Proposition 65
Wattage: 375
Length: 24 in
Mounting: Wall
Volts AC: 120
Color: White
Standards: California Proposition 65