14 Bare Stranded Copper Wire, 500 Ft.

Item #: 0116902

Cat #: 14BCCOPPERWELD

UPC:

$ 0.35 FT
Company wide:
0 in stock
Documents & Guides
14 AWG Bare Stranded Copper Wire, 500 Ft. Length

Overview

14 AWG Bare Stranded Copper Wire, 500 Ft. Length
Also known as: 14BCCOPPERWELD, 14BCSTRX500

Specifications

Length: 500 ft
Conductors: 1
Gauge: 14 AWG
Material: Soft Drawn Copper
Stranding: Stranded
Length: 500 ft
Gauge: 14 AWG
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper