Flexible Steel Conduit, 1", 400' Reel

Item #: 0116889

Cat #: 1FSX400

UPC: 782673693344

$ 3.03 FT
Company wide:
0 in stock
Documents & Guides
1" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 400 ft Reel.

Overview

1" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 400 ft Reel.
Also known as: 782673693344, 1FSX400

Specifications

Diameter: 1 in
Length: 400 ft
Material: Steel
Type: Reduced Wall
Diameter: 1 in
Material: Steel
Length: 400 ft
Type: Reduced Wall