29 Pocket Tool Bag - 21" x 6.5" x 14"

Item #: 0116868

Cat #: L230

UPC: 084298122309

Company wide:
0 in stock
Documents & Guides
Tool Bag, Dimensions: 21" x 6.5" x 14", Pockets: (29), Includes: Built In LED Light, Full Structure Frame, Shoulder Strap

Overview

Tool Bag, Dimensions: 21" x 6.5" x 14", Pockets: (29), Includes: Built In LED Light, Full Structure Frame, Shoulder Strap

The Tech Gear„¢ 14'' BigMouth® tool bag features an integrated LED light that is designed to help you work in low light conditions when you need to complete a project or to illuminate the inside of the bag. It's equipped with a large main compartment and 29 pockets to hold your favorite hand tools.

Also known as: 084298122309, L230, DOTL230

Specifications

Width: 6 1/2 in
Length: 21 in
Type: Tool Bag
Height: 14 in
Width: 6 1/2 in
Type: Tool Bag
Length: 21 in
Height: 14 in