23 Pocket Tool Bag - 11" x 10" x 19"

Item #: 0116865

Cat #: 1528

UPC: 084298015281

$ 167.85 EA
Company wide:
29 in stock
Documents & Guides
Tool Bag, Dimensions: 11" x 10" x 19", Pockets: (23), Includes: Plastic Tray, Shoulder Strap

Overview

Tool Bag, Dimensions: 11" x 10" x 19", Pockets: (23), Includes: Plastic Tray, Shoulder Strap

The electrical and maintenance tool carrier has a box-shaped design and a large multi-compartment parts tray with 22 additional tool pockets, and a padded shoulder strap.

Also known as: 084298015281, 1528, DOT1528

Specifications

Length: 11 in
Type: Tool Bag
Width: 10 in
Height: 19 in
Length: 11 in
Width: 10 in
Type: Tool Bag
Height: 19 in