Cable Adapter, 35kV, 600A

Item #: 0116860

Cat #: CA635S

UPC:

Company wide:
0 in stock
Documents & Guides
Cable Adapter, 35kV, 600A, Insulation O.D. 1.755-1.875"

Overview

Cable Adapter, 35kV, 600A, Insulation O.D. 1.755-1.875"
Also known as: CA635S, CPSCA635S

Specifications

Amps: 600
Volts AC: 35kV
Amps: 600
Volts AC: 35kV