10A Automotive Blade-Type Fuse, Red, 32V, Type ATC

Item #: 0116844

Cat #: ATC-10

UPC: 051712703246

$ 1.52 EA
Company wide:
14 in stock
Documents & Guides
10 Amp Automotive Blade-Type Fuse, Red, 32V DC, Type ATC, 1000 Amp Interrupting Rating

Overview

10 Amp Automotive Blade-Type Fuse, Red, 32V DC, Type ATC, 1000 Amp Interrupting Rating

ATC blade fuses use the industry standard color coding to indicate amp rating. Bussmann series ATC fuses are UL recognized and feature an enclosed element for electrical isolation, corrosion resistance and longer service life. BK/ATC-5 through 30 A also available with open body.

Also known as: 051712703246, ATC-10, BUSATC10

Specifications

Color: Red
Speed: Fast Acting
Amps: 10
Volts DC: 32
Mounting: Socket
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Color: Red
Amps: 10
Mounting: Socket
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Interrupt Rating DC: 1 kA