1-150W MH M102 QUAD 60Hz C&C Generic Cap

Item #: 0116824

Cat #: M150MLTLC3M500K

UPC: 768386176558

Company wide:
0 in stock
Documents & Guides
Features:Lamp Wattage 150W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:185W, Voltage Rating:120, 208, 240, 277V, Amperage Rating:1.48, 1.66, 1.93, 3.32A, Frequency Rating:60HZ,Number Of Lamps:1, ANSI Co

Overview

Features:Lamp Wattage 150W, With Adjustable Mounting Bracket, Pre-Wired Capacitor, Igniter, Lamp Type:Metal Halide, Wattage:185W, Voltage Rating:120, 208, 240, 277V, Amperage Rating:1.48, 1.66, 1.93, 3.32A, Frequency Rating:60HZ,Number Of Lamps:1, ANSI Co
Also known as: 768386176558, M150MLTLC3M500K, UNIM150MLTLC3M500K

Specifications

Wattage: 150
Volts AC Range: 120 - 277
Wattage: 150
Volts AC Range: 120 - 277