3.36W G4.5 Mini Incandescent Lamp

Item #: 0116753

Cat #: S6935

UPC: 045923069352

Company wide:
0 in stock
3.36 Watt miniature; G4 1/2; 500 Average rated hours; Miniature Bayonet Base; 14 Volt

Overview

3.36 Watt miniature; G4 1/2; 500 Average rated hours; Miniature Bayonet Base; 14 Volt
Also known as: 045923069352, S6935, SATS6935

Specifications

Volts AC: 14
Shape: G4-1/2 (Globe)
Base: Bayonet (BA9s)
Light Technology: Incandescent
Dimmable: No
Wattage: 3.360
Volts AC: 14
Base: Bayonet (BA9s)
Dimmable: No
Shape: G4-1/2 (Globe)
Light Technology: Incandescent
Wattage: 3.360