LED Area Luminaire, 7600 Lumen, 120-277V

Item #: 0116733

Cat #: CPY250-A-DM-D-A-UL-WH

UPC: 849665000464

Company wide:
0 in stock
Documents & Guides
LED Canopy Light, Direct mounting, Drop Lens, 82 Watt, 120-277V, White

Overview

LED Canopy Light, Direct mounting, Drop Lens, 82 Watt, 120-277V, White
Also known as: 849665000464, CPY250-A-DM-D-A-UL-WH, CLLCPY250ADMDAULWH

Specifications

Wattage: 82
Color: White
Type: Canopy Light
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 82
Type: Canopy Light
Volts AC Range: 120 - 277
Color: White
Light Technology: LED