28" Structured Media Premium Vented Hinged Door, Metal, White

Item #: 0116712

Cat #: 47605-28S

UPC: 078477615331

$ 124.17 EA
Company wide:
1 in stock
Documents & Guides
28" Structured Media Premium Vented Hinged Door, Metal, White

Overview

28" Structured Media Premium Vented Hinged Door, Metal, White

28" Structured Media Enclosures terminate home-run wires from wall outlets and provide a distribution point for voice, data, and video wiring in a residence or multiple dwelling unit. These enclosures are ideal for new installations or retrofits. They can be surface-mounted or recessed by mounting between wall studs (on 16" centers), using provided wood screws for a clean and professionally finished appearance.

Also known as: 078477615331, 47605-28S, LEV4760528S

Specifications

Type: Door
Color: White
Type: Door
Color: White