Eaton

Item #: 0116626
Cat #: FAZ-D2/2-RT
UPC:
$ 117.18 EA
Company wide:
32 in stock
Documents & Guides
C-H FAZ-D2/2-RT

Overview

C-H FAZ-D2/2-RT
Also known as: FAZ-D2/2-RT, CUTFAZD22RT

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve D
Family / Style: FAZ-RT
Interrupt Rating AC: 10kA
Poles: 2
Volts AC: 277, 480Y
Amps: 2
Family / Style: FAZ-RT
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 10kA

Customer Reviews

No reviews for this product
(0)