CAT6 Channel Patch Cord, 5ft, White

Item #: 0116584

Cat #: PC6W5S

UPC: 089306307976

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Channel Compliant Patch Cord, 5' Long, White, 1/pkg

Overview

Category 6 Channel Compliant Patch Cord, 5' Long, White, 1/pkg

HellermannTyton offers Category 6 channel compliant and GSA approved patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306307976, PC6W5S, TYNPC6W5S

Specifications

Length: 5 ft
Color: White
Length: 5 ft
Color: White