CAT6 Channel Compliant Patch Cord, 7ft, Blue

Item #: 0116580

Cat #: PC6BLU7S

UPC: 089306307808

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Channel Compliant Patch Cord, 7' Long, Blue

Overview

Category 6 Channel Compliant Patch Cord, 7' Long, Blue

HellermannTyton offers Category 6 channel compliant and GSA approved patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306307808, PC6BLU7S, TYNPC6BLU7S

Specifications

Length: 7 ft
Length: 7 ft