CAT6 Channel Compliant Patch Cord, 3ft, Blue

Item #: 0116579

Cat #: PC6BLU3S

UPC: 089306307785

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 Channel Compliant Patch Cord, 3' Long, Blue

Overview

Category 6 Channel Compliant Patch Cord, 3' Long, Blue

HellermannTyton offers Category 6 channel compliant and GSA approved patch cords with a slim-line boot. These are available in 7 colors. Patch cords comply with all industry standards including ANSI/TIA-568-C.

Also known as: 089306307785, PC6BLU3S, TYNPC6BLU3S

Specifications

Length: 3 ft
Length: 3 ft