CAT5E Univ 24 Port Patch Panel, 1U, Black

Item #: 0116530

Cat #: PP110C5E24

UPC: 089306215868

Company wide:
0 in stock
Documents & Guides
Category 5e Universal 24 Port Patch Panel, 1U, Black, 1/box

Overview

Category 5e Universal 24 Port Patch Panel, 1U, Black, 1/box

HellermannTyton’s Category 5e Universal patch panels are pre-configured in 12, 24 and 48 port versions to meet the needs of nearly all customer applications. The panels are offered with increments of 6 port modules – which can be replaced if damaged during installation.

Also known as: 089306215868, PP110C5E24, TYNPP110C5E24

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Number of Ports: 24
Connector Type: CAT 5E
Mounting: Rack
Size: 1RMU
Connector Type: CAT 5E
Color: Black
Number of Ports: 24