CAT5e Patch Cord, 7ft, Yellow

Item #: 0116529

Cat #: PCYEL7

UPC: 089306199892

Call for price
Company wide:
0 in stock
Documents & Guides
Category 5e Patch Cord, 7.0 ft, Yellow

Overview

Category 5e Patch Cord, 7.0 ft, Yellow

Category 5e Copper Patch Leads are a critical component in ensuring the end to end performance of a network. The Category 5e Patch leads incorporate a low profile shielded plug suitable for high density applications with an integral strain relief boot to minimize force on terminations and to assist in managing the bend radius of the cable.

Also known as: 089306199892, PCYEL7, TYNPCYEL7

Specifications

Length: 7 ft
Color: Yellow
Length: 7 ft
Color: Yellow