CAT5E Patch Cord, 7ft, White

Item #: 0116523

Cat #: PCW7

UPC: 089306248033

Call for price
Company wide:
0 in stock
Documents & Guides
Category 5e Patch Cord, 7ft, White, 1/pkg

Overview

Category 5e Patch Cord, 7ft, White, 1/pkg

Category 5e Copper Patch Leads are a critical component in ensuring the end to end performance of a network. The Category 5e Patch leads incorporate a low profile shielded plug suitable for high density applications with an integral strain relief boot to minimize force on terminations and to assist in managing the bend radius of the cable.

Also known as: 089306248033, PCW7, TYNPCW7

Specifications

Length: 7 ft
Color: White
Length: 7 ft
Color: White