Category 5e Patch Cord, 7ft, Black

Item #: 0116510

Cat #: PCBLK7

UPC: 089306248040

Call for price
Company wide:
0 in stock
Documents & Guides
Category 5e Patch Cord, 7.0 ft, Black

Overview

Category 5e Patch Cord, 7.0 ft, Black

Category 5e Copper Patch Leads are a critical component in ensuring the end to end performance of a network. The Category 5e Patch leads incorporate a low profile shielded plug suitable for high density applications with an integral strain relief boot to minimize force on terminations and to assist in managing the bend radius of the cable.

Also known as: 089306248040, PCBLK7, TYNPCBLK7

Specifications

Length: 7 ft
Color: Black
Length: 7 ft
Color: Black