Compression Lug, Flanged, 3/0 AWG, 2-Hole Stud 1/2", Copper

Item #: 0116487

Cat #: BBLU3/0DFL

UPC: 785037226653

$ 17.77 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, Flanged, Diesel Locomotive Cable Range 3/0 AWG, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.

Overview

Compression Lug, Flanged, Diesel Locomotive Cable Range 3/0 AWG, 2-Hole Stud 1/2 Inch, Copper, BBLU Lugs Are Suitable For Use at Voltage Up to 35kV.
Also known as: 785037226653, BBLU3/0DFL, PENBBLU30DFL

Specifications

Material: Copper
Allowable Gauge Range: 2/0
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Allowable Gauge Range: 2/0